Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 100A, 2 Pole, 600V AC, A Curve
Mfr # PDG22G0100TFFL
Zoro # G900901954
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG22G0100TFFL
- Zoro # G900901954
- UPC # 786679992357
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Product Width | 69.9 mm |
Description
Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 100' Length - Black (BSSCE1.00-100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond (PJ26LA)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- EATON Circuit Breaker, PDG Series 30A, 2 Pole, 600V AC, A Curve (PDG22G0030TFFL)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22G0060TFFL)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, B Curve (FAZ-B2/2)
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, D Curve (FAZ-D16/3)
- EATON Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- Eaton Circuit Breakers