Shop All Circuit Breakers
Eaton
Circuit Breaker, PDD Series 225A, 3 Pole, 240V AC, A Curve
Mfr # PDD23G0225TFFL
Zoro # G700901796
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDD
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDD23G0225TFFL
- Zoro # G700901796
- UPC # 786679986950
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Min. Wire Size | 4 AWG |
Max. Wire Size | 4/0 AWG |
Product Width | 104.6 mm |
Description
Circuit Breaker, 225 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65 kA at 240V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- FLUKE Circuit Tracer Kit, 0 to 600V AC/DC, Case (FLUKE-2062)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- EATON Circuit Breaker, PDD Series 200A, 3 Pole, 240V AC, A Curve (PDD23G0200TFFL)
- EATON Molded Case Circuit Breaker, HMCP Series 30A, 3 Pole, 600V AC (HMCP030H1C)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPS015E0C)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120CS)
- EATON Circuit Breaker, PDG Series 175A, 3 Pole, 600V AC, A Curve (PDG23G0175TFFL)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- Eaton Circuit Breakers