Shop All Circuit Breakers
Eaton
Circuit Breaker, PDD Series 125A, 3 Pole, 240V AC, A Curve
Mfr # PDD23G0125TFFL
Zoro # G200901821
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDD
- Amps 125A
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Eaton
- MFR # PDD23G0125TFFL
- Zoro # G200901821
- UPC # 786679980613
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 225A/Frame 2 |
Width | 4.11 in |
Depth | 3.5 in |
Height | 6 in |
Max. Wire Size | 4/0 AWG |
Min. Wire Size | 4 AWG |
Product Width | 104.6 mm |
Description
Circuit Breaker, 125 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65 kA at 240V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- IFM Point Level Sensor, 113 mm L (LMT100)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- EATON Miniature Circuit Breaker, GHB Series 80A, 2 Pole, 277/480V AC (GHB2080)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, C Curve (FAZ-C30/3-NA)
- EATON Circuit Breaker, FAZ Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3)
- EATON Molded Case Circuit Breaker, HFD Series 200A, 3 Pole, 600V AC (HFD3200)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- Eaton Circuit Breakers