Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 32A, 2 Pole, 277/480V AC, D Curve
Mfr # FAZ-D32/2
Zoro # G7454885
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FAZ
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Eaton
- MFR # FAZ-D32/2
- Zoro # G7454885
- UPC # 786680132506
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.5 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 1.5 in |
Length | 1.5 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 32A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240/415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | D |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 32 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (8536SBG2V06H30)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH79)
- EATON Circuit Breaker, FAZ Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2)
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, D Curve (FAZ-D15/2)
- EATON Molded Case Circuit Breaker, EHD Series 25A, 3 Pole, 480V AC (EHD3025)
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- EATON Molded Case Circuit Breaker, FD Series 60A, 3 Pole, 600V AC (FD3060)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series 30A, 3 Pole, 347/600V AC, B Curve (BDF36030)
- Eaton Circuit Breakers