Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, B Curve
Mfr # FAZ-B2/2
Zoro # G7588831
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FAZ
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1
- Circuit Breaker Actuator Toggle
Product Information
- Brand Eaton
- MFR # FAZ-B2/2
- Zoro # G7588831
- UPC # 786680132193
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.38 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 1.38 in |
Length | 1.38 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 2A |
Number of Poles | 2 |
AC Voltage Rating | 277/480V AC |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | B |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 2 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 415V AC, Series FAZ, Curve Type B, DC Voltage Rating 96V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 6 AWG (16mm2) Wire, PK100 (97 99 338)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, EMT (877011)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- EATON Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (CHF215)
- EATON Circuit Breaker, FAZ Series 6A, 2 Pole, 277/480V AC, D Curve (FAZ-D6/2)
- EATON Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (399686)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- EATON Circuit Breaker, PDG Series 80A, 2 Pole, 600V AC, A Curve (PDG22F0080TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100H)
- Eaton Circuit Breakers