Shop All Circuit Breakers
Eaton
Circuit Breaker, FAZ Series 15A, 3 Pole, 277/480V AC, D Curve
Mfr # FAZ-D15/3
Zoro # G6162012
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FAZ
- Number of Poles 3
- AC Voltage Rating 277/480V AC
- Phase 3
- Circuit Breaker Actuator Toggle
Product Information
- Brand Eaton
- MFR # FAZ-D15/3
- Zoro # G6162012
- UPC # 786680132780
- Country of Origin Romania
- Category Circuit Breakers
Dimensions
Width | 3 in |
Depth | 3 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 18 AWG |
Length (Straight Wireway) | 3.0 in |
Length | 3 in |
Details
Item | Circuit Breaker |
Series | FAZ |
Amps | 15A |
Number of Poles | 3 |
AC Voltage Rating | 277/480V AC |
Phase | 3 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 15kA at 240/415V AC |
Trip Type | Thermal Magnetic |
Terminal Connection | Lug |
DC Voltage Rating | 96V DC |
Curve Type | D |
Application | Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies |
Standards | CSA C22.2 No. 235, IEC 60947-2, UL 1077 |
Meets UL Type | UL 1077 |
Mounting | Din Rail |
Description
IEC Supplementary Protector, Amps 15 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 96V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Conduit Waterfall (CWF400)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS4P18PA340)
- VILLAGE WROUGHT IRON Village Wrought Iron EO-45 Star Outlet Cover-Black (EO-45)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- EATON Circuit Breaker, FAZ Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, D Curve (FAZ-D16/3)
- EATON Circuit Breaker, FAZ Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3)
- EATON QUICKLAG TYPE QPH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER, INDUSTRIAL C (QPHW1040)
- EATON Circuit Breaker, FAZ Series 32A, 1 Pole, 277/480V AC, B Curve (FAZ-B32/1-SP)
- EATON Circuit Breaker, PDD Series 400A, 3 Pole, 240V AC, A Curve (PDD33G0400TFAJ)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG41)
- Eaton Circuit Breakers