Shop All Circuit Breakers
Eaton
Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC
Mfr # CL120CS
Zoro # G607904692
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Product Information
- Brand Eaton
- MFR # CL120CS
- Zoro # G607904692
- UPC # 782114753033
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 4.48 in |
Depth | 7.25 in |
Height | 6.5 in |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Description
20A, 120V, Single Pole, UL Classified Replacement Breaker, UL Listed For GE, Siemens, CrouseHinds, Murray, TB Square D Homeline Panels, Clamshell
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, Up to 1/2 in. Jaw Opening (BC)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- VELCRO BRAND VELCRO REUSABLE TIES50CT (90924)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, C Curve (FAZ-C20/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 2 Pole, 277/480V AC, D Curve (FAZ-D10/2-NA)
- EATON Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC (CHFCAF115CS)
- EATON Miniature Circuit Breaker, GHB Series 60A, 3 Pole, 277/480V AC (GHB3060)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (399664)
- PANELTRONICS Circuit Breaker, 50A, 2 Pole, Not Rated (206-085S)
- Eaton Circuit Breakers