Shop All Circuit Breakers
Eaton
Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC
Mfr # CL115CS
Zoro # G9446922
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Product Information
- Brand Eaton
- MFR # CL115CS
- Zoro # G9446922
- UPC # 782114753026
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 4.48 in |
Depth | 7-1/4 in |
Height | 6-1/2 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Description
15 amp SP UL Class Breaker 15 amp 120 volt single pole UL classified Replacement Breaker UL listed for GE Siemens Crouse-Hinds Murray T and B and square D Homeline panels clamshell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE10X8X4)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- EATON Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FD3030)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, B Curve (FAZ-B10/1-SP)
- EATON Circuit Breaker, PDG Series 25A, 3 Pole, 600V AC, A Curve (PDG13F0025TFFJ)
- EATON Molded Case Circuit Breaker, EHD Series 60A, 3 Pole, 480V AC (EHD3060)
- NOBLES/TENNANT Circuit Breaker, 5A, 250V AC (383720)
- Eaton Circuit Breakers