Shop All Circuit Breakers
Eaton
Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC
Mfr # CHT1515
Zoro # G3210896
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHT
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Eaton
- MFR # CHT1515
- Zoro # G3210896
- UPC # 782114003299
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 0.7 in |
Height | 2.6 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CHT |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL Listed |
Description
The Eaton Cutler-Hammer 15 amp 3/4 inch duplex double-pole type CHT current-limiting circuit breaker is designed to protect your home's wiring from overheating or short-circuiting. The UL-listed breaker has a maximum load of 240-volt and trips to the off position. This breaker is compatible with load centers marked CHT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- ABB Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E982EFN-CTN)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- NVENT HOFFMAN Conduit Hole Seal, 2.00 In Hole dia., SS (AS150SS)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 3 Pole, 277/480V AC, C Curve (FAZ-C15/3-NA)
- EATON Circuit Breaker, PDG Series 15A, 3 Pole, 600V AC, A Curve (PDG23G0015TFFL)
- EATON Circuit Breaker, PDG Series 60A, 3 Pole, 600V AC, A Curve (PDG23G0060TFFL)
- EATON Circuit Breaker, FAZ Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-SP)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- LEVITON Circuit Breaker, 30A, 2 Pole, 120/240V AC (R00-LB230-0TR)
- Eaton Circuit Breakers