Shop All Circuit Breakers
Eaton
Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC
Mfr # CHF240
Zoro # G407904663
product price: $44.35
/ea
Sold in multiples of 5 for $221.75
$221.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Eaton
- MFR # CHF240
- Zoro # G407904663
- UPC # 786685532165
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.3 in |
Depth | 1.5 in |
Height | 2.6 in |
Wire Size | #10-1/0 AWG Cu/Al |
Product Width | 3.3 in |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kAIC |
Product Name | Eaton CH thermal magnetic circuit breaker |
Compliances | HACR Rated |
Certifications | UL 489 |
Used With | Type CH Loadcenters |
Description
Cutler Hammer, 40A Double Pole Circuit Breaker, 34 Per Pole Wide, 112 Total, With Tan Toggle Switch, With Trip Flag Indicator, Bulk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- EATON Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- EATON Molded Case Circuit Breaker, HKD Series 300A, 3 Pole, 600V AC (HKD3300)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG23G0035TFFL)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 1A, 1 Pole, 250/277V AC (GB2CB06)
- Eaton Circuit Breakers