Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC
Mfr # CHF240
Zoro # G3632460
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Eaton
- MFR # CHF240
- Zoro # G3632460
- UPC # 786685532165
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.6 in |
Height | 1.5 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Length (Straight Wireway) | 1.5 in |
Product Width | 3.3 in |
Wire Size | #10-1/0 AWG Cu/Al |
Length | 1.5 in |
Description
Circuit Breaker, Amps 40 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 1.5 in, Width 1.5 in, Depth 2.6 in, Min. Wire Size 10 AWG, Max. Wire Size 1/0 AWG, Standards UL 489, HACR Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS100100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- EATON Circuit Breaker, CH Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGE3350FAG)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- EATON Circuit Breaker, FAZ Series 63A, 1 Pole, 277/480V AC, C Curve (FAZ-C63/1-SP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- Eaton Circuit Breakers