Shop All Circuit Breakers
Eaton
Circuit Breaker, CH Series 20A, 1 Pole
Mfr # CHFN120GF
Zoro # G606875085
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 20A
- Number of Poles 1
- Circuit Breaker Type GFCI
- Max. AIR Rating 10kA
Product Information
- Brand Eaton
- MFR # CHFN120GF
- Zoro # G606875085
- UPC # 786689058876
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4-1/2 in |
Height | 3-1/4 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
Circuit Breaker Type | GFCI |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
Standards | UL Listed |
Interrupt Rating | 10 kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 13A, 1 Pole, 277/480V AC, C Curve (FAZ-C13/1-NA-SP)
- EATON Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (544703)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13M0125TFFJ)
- EATON Circuit Breaker, PDG Series 150A, 3 Pole, 600V AC, A Curve (PDG23G0150TFFL)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- Eaton Circuit Breakers