Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC
Mfr # BR130
Zoro # G3632226
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Eaton
- MFR # BR130
- Zoro # G3632226
- UPC # 786676362207
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3 in |
Wire Size | #14-4 AWG Cu/Al |
Length | 3 in |
Description
Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 3 in, Width 1 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER04)
- VAST Springless Nut, 3/8"-16"X3/8"Hot Dip, PK25 (V220 3/8G-25)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDC-6.3A)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- EATON Circuit Breaker, FAZ Series 13A, 3 Pole, 277/480V AC, C Curve (FAZ-C13/3)
- EATON Molded Case Circuit Breaker, HMCP Series 100A, 3 Pole, 600V AC (HMCP100R3C)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- EATON Circuit Breaker, PDG Series 35A, 3 Pole, 600V AC, A Curve (PDG13F0035TFFJ)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230H)
- Eaton Circuit Breakers