Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC
Mfr # BR225
Zoro # G3632269
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Eaton
- MFR # BR225
- Zoro # G3632269
- UPC # 786676362900
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.5 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 1.9 in |
Wire Size | #14-4 AWG Cu/Al |
Length | 1.9 in |
Description
Circuit Breaker, Amps 25 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 1.9 in, Width 2 in, Depth 2.5 in, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 1 Pole, 240/415V AC, Z Curve (M9F44140)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC (BR220)
- EATON Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON Circuit Breaker, BR Series 10A, 2 Pole, 120/240V AC (BR210)
- EATON Circuit Breaker, PDD Series 175A, 3 Pole, 240V AC, A Curve (PDD23G0175TFFL)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG43M0400TFAJ)
- EATON Circuit Breaker, PDG Series 400A, 3 Pole, 600V AC, A Curve (PDG33G0400TFAJ)
- SQUARE D Molded Case Circuit Breaker, LAL Series 300A, 3 Pole, 600V AC (LAL36300)
- Eaton Circuit Breakers