Shop All Circuit Breakers
Eaton
Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC
Mfr # BR220
Zoro # G3631639
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Eaton
- MFR # BR220
- Zoro # G3631639
- UPC # 786676362856
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.5 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 3 AWG |
Length (Straight Wireway) | 1.9 in |
Wire Size | #14-3 AWG Cu/Al |
Length | 1.9 in |
Description
Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series BR, Phase Single, Series BR, Max. AIR Rating 10kA at 120/240V AC, For Use With Type BR Loadcenters, Length 1.9 in, Width 2 in, Depth 2.5 in, Min. Wire Size 14 AWG, Max. Wire Size 3 AWG, Standards UL 489, Federal Specifications Classification W-C375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Padlock Kit, NOVAL Accessory, Carbon Steel (N41214TWPL)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- FERRAZ Inline Fuse, 250A, 1,250V to 1300V AC, Square/Blade (C300658)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (5361RED)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- EATON Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON Molded Case Circuit Breaker, LG Series 350A, 3 Pole, 600V AC (LGH3350FAG)
- EATON Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON Molded Case Circuit Breaker, FD Series 25A, 3 Pole, 600V AC (FDB3025S)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23G0080TFFL)
- Eaton Circuit Breakers