Shop All Circuit Breaker & Panelboard Accessories
Eaton
Circuit Breaker Accessory, Frame Size 1
Mfr # PDG1XHMDS
Zoro # G700901895
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Defense Molded Case Circuit Breakers
- Circuit Breaker Type Accessory for a Circuit Breaker
- Frame Size 1
- Depth 4 in
- Width 4-3/4 in
Product Information
- Brand Eaton
- MFR # PDG1XHMDS
- Zoro # G700901895
- UPC # 786689320928
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Frame Size | 1 |
Depth | 4 in |
Width | 4-3/4 in |
Height | 4 in |
Product Length/Depth | 14 in |
Product Width | 4.75 in |
Product Height | 4.5 in |
Details
Item | Circuit Breaker Accessory |
For Use With | Power Defense Molded Case Circuit Breakers |
Circuit Breaker Type | Accessory for a Circuit Breaker |
Type | Door handle |
Standards | NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 1 |
Features | Standard Lockable Handle and Mechanism |
Includes | Variable Depth Lockable Rotary Handle Mechanism |
Frame Type | Frame Size 1 |
Accessory Type | Circuit Breaker Accessory |
Product Name | Eaton Power Defense molded case circuit breaker |
Certifications | UL Listed;IEC Rated;CSA Certified |
Description
Circuit Breaker Accessory, For Use With Power Defense Molded Case Circuit Breakers, Includes Variable Depth Lockable Rotary Handle Mechanism, Frame Type Frame Size 1, Standards NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 60.00)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 100A, 250V AC (A2K100R)
- NVENT HOFFMAN Interlock Kit, Kit Accessory, Steel (AEK115NDH)
- EDWARDS SIGNALING Edwards Signaling 599 Class 2 Transformer 120V AC Primary 24V AC Secondary (599)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- EATON 5PK TypeCH Filler Plate (CHFPP)
- EATON Eaton BRLW2 Handle Lock for 23 Pole Breaker (BRLW2)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- EATON Meter Socket W/Cover, 200A, 600V (UFHTRS202BCH)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- Eaton Circuit Breaker & Panelboard Accessories