Shop All Notification & Audible Devices
Eaton
Chime, White, Indoor, 83dB, 0.22A, 0.73W
Mfr # CN125792
Zoro # G4703557
original price:
$88.00
12% off
new price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, CSFM
- Amps 0.22
- Mounting Ceiling
Product Information
- Brand Eaton
- MFR # CN125792
- Zoro # G4703557
- UPC # 786697257926
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 8 in |
Depth | 6.1406 in |
Width | 6.1406 in |
Details
Audible Alarm Type | Fire Alarm |
Item | Chime |
Visual Indicator Type | No Visual Indicator |
Standards | UL, CSFM |
Amps | 0.22 |
Mounting | Ceiling |
Indoor/Outdoor | Indoor |
Color | White |
Sound Pattern | Pulse |
Voltage | 24V DC |
Decibels | 83 dB |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | Yes |
Housing Material | Steel |
Watts | 0.73 W |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 83 dB, Sound Pattern Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 8 in, Width 6.1406 in, Depth 6.1406 in, Vibrating Yes, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.22, Color White, Watts 0.73 W, Chime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458R (D458R)
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON ELUXA HORN STROBE (ELHSWC)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- FEDERAL SIGNAL Industrial Supervised Strobe, Red (FB24ST-024R)
- Eaton Notification & Audible Devices