Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK5 Class, FRNR Series, Time-Delay, 50A, 250V AC, Non-Indicating
Mfr # FRNR-50
Zoro # G007681445
Sold in multiples of 10 for $167.90
$167.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRNR
- Speed Time-Delay
- Amps 50A
- AC Voltage Rating 250V AC
Product Information
- Brand Eaton Bussmann
- MFR # FRNR-50
- Zoro # G007681445
- UPC # 51712101806
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 13/16 in |
Details
Class | RK5 |
Series | FRNR |
Speed | Time-Delay |
Amps | 50A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | HM600, R250 |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Provides motor overload, ground fault and shortcircuit protection Helps protect motors against burnout from overloads and single phasing on three phase systems Will hold an overload which is five times greater than the ampere rating of the fuse for a minimum of ten seconds 250 V maximum UL listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting Bracket Kit, Fits Qline I (QIMFK)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 1000 sq ft, White (ATU1000CRP)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSC100AB10)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 600A, 250V AC, Non-Indicating (LPN-RK-600SP)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KTK-R-1/4)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 9A, 600V AC, Non-Indicating (KTK-R-9)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLKR.500)
- Eaton Bussmann Fuses