Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 15A, 600V AC, Non-Indicating
Mfr # LPS-RK-15SP
Zoro # G3136506
product price: $24.26
/ea
$24.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series LPS-RK-SP
- Speed Time-Delay
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Product Information
- Brand Eaton Bussmann
- MFR # LPS-RK-15SP
- Zoro # G3136506
- UPC # 051712548328
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5 in |
Diameter | 13/16 in |
Details
Class | RK1 |
Series | LPS-RK-SP |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 300V DC, 300kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R |
Equivalent Series | A6D-R, LLSRK, LPS-RK-SP |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | 1BR, R600 |
Item | UL Class Fuse |
Fuse Holder Code | P |
Standards | CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12 |
Functionally Equal To | Littelfuse LLSRK, Mersen/Ferraz Shawmut A6D-R |
Element | Dual |
Weight | 1.6 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Description
Fuse, 15 A, 600V AC, 300V DC, Class RK1, LPS-RK-SP Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R, Equivalent Series A6D-R, LLSRK, LPS-RK-SP, Compatible Fuse Block Series 1BR, R600, Body Material Melamine, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A808CH)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- OMRON Limit Switch, Plunger, Roller, SPDT, Not Rated AC, Actuator Location: Top (D4CC3032)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FRN-R-1-6/10)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SC-8)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- Eaton Bussmann UL Class Fuses