Eaton Bussmann

UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Class K5
  • Series NON
  • Speed Fast-Acting
  • Amps 60A
  • AC Voltage Rating 250V AC
See all product information

Product Information

Dimensions

Length 3 in
Diameter 13/16 in

Details

Class K5
Series NON
Speed Fast-Acting
Amps 60A
AC Voltage Rating 250V AC
DC Voltage Rating 125V DC
Visual Indication Non-Indicating
Interrupt Rating 50kA at 125V DC, 50kA at 250V AC
Body Style Cylindrical
Body Material Melamine
Equivalent Brand and Series Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series NLN, NON, OT
Fits Fuse Block Style Nonrejection
Compatible Fuse Block Series 2HKRFB, H250, HM250, HM600
Item UL Class Fuse
Standards CE Marked
Connection Type Ferrule End x Ferrule End
Weight 0.099 lb
Brand EATON BUSSMANN

Description

Cartridge fuses are used to protect motors and branch circuits where higher amps or volt ratings are required. They are available in a wide variety of sizes amp and volt ratings up to 600 Vac and 600 amps. Cartridge fuses are used extensively in commercial industrial and agricultural applications as well as residential fuse panels air conditioning pumps appliances and other equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.