Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating
Mfr # NON-35
Zoro # G405310688
original price:
$5.85
5% off
new price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series NON
- Speed Fast-Acting
- Amps 35A
- AC Voltage Rating 250V AC
Product Information
- Brand Eaton Bussmann
- MFR # NON-35
- Zoro # G405310688
- UPC # 51712101608
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 13/16 in |
Details
Class | K5 |
Series | NON |
Speed | Fast-Acting |
Amps | 35A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 50kA at 125V DC, 50kA at 250V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann NON, Littelfuse NLN, Mersen OT |
Equivalent Series | NLN, NON, OT |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | 2HKRFB, H250, HM250, HM600 |
Item | UL Class Fuse |
Standards | CE Marked |
Weight | 0.1 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Description
Cartridge fuses are used to protect motors and branch circuits where higher amps or volt ratings are required. They are available in a wide variety of sizes amp and volt ratings up to 600 Vac and 600 amps. Cartridge fuses are used extensively in commercial industrial and agricultural applications as well as residential fuse panels air conditioning pumps appliances and other equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN (89096885SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (FNQ-R-7-1/2)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (NOS-30)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 150A, 250V AC, Indicating (A2D150R)
- Eaton Bussmann Fuses