Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating
Mfr # FRN-R-40
Zoro # G606902835
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 40A
- AC Voltage Rating 250V AC
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-40
- Zoro # G606902835
- UPC # 51712101783
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 13/16 in |
Details
Class | Class RK5 |
Series | FRN-R |
Speed | Time-Delay |
Amps | 40A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | HM600, R250 |
Item | UL Class Fuse |
Weight | 0.11 lb |
Standards | CE Marked |
Element | Dual |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR4)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- GE Thermal Unit, 8.25A (CR123H950A)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 35A, 250V AC, Indicating (FRN-R-35ID)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 60A, 600V AC, Non-Indicating (LPS-RK-60SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTS-R-25)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 500A, 500V AC, Non-Indicating (L50QS500.X)
- Eaton Bussmann Fuses