Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating
Mfr # FRN-R-10
Zoro # G505298077
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 250V AC
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-10
- Zoro # G505298077
- UPC # 51712101738
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 9/16 in |
Details
Class | Class RK5 |
Series | FRN-R |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | HM600, R250 |
Item | UL Class Fuse |
Standards | CE Marked |
Element | Dual |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.294 lb |
Brand | EATON BUSSMANN |
Description
Bussmann series fusetron cartridge fuses are 23 present more energy efficient and offer the best time-delay performance. Their dual-element feature allows closer sizing to load for superior protection of motors and transformers. These Class RK5 fuses with a 200 kA interrupting rating can be used in a broad range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- STARTECH.COM 115/230V-AC 5/12V-DC 230W AC TO DC POWER SUPPLY (AG-230T PS2POWER230)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SC-60)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (LPS-RK-1-1/2SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (FNQ-R-2-1/4)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- Eaton Bussmann Fuses