Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating
Mfr # BP/AGC-1-RP
Zoro # G607091200
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGC-1-RP
- Zoro # G607091200
- UPC # 51712175166
- Country of Origin Taiwan, Province of China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICK SENSOR, WT34B410 (1019229)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C846)
- QUEST MFG Horizontal Large Finger Duct With Hinged Cover, 30-40 Cables, 1U, 19", Black (HF19-01-40H)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 350A, 250V AC, Non-Indicating (LPN-RK-350SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.3A, 600V AC, Non-Indicating (FNQ-R-1-3/10)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPJ-350SP)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating, 10 PK (KTK-R-10)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (A6D1-6/10R)
- Eaton Bussmann Fuses