Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125FF Series, Fast-Acting, 6.3A, 125V AC
Mfr # TR2/6125FF6.3-R
Zoro # G605880035
product price: $0.53
/ea
Sold in multiples of 5000 for $2,650.00
$2,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125FF
- Speed Fast-Acting
- Amps 6.3A
- AC Voltage Rating 125V AC
- DC Voltage Rating 72V DC
Product Information
- Brand Eaton Bussmann
- MFR # TR2/6125FF6.3-R
- Zoro # G605880035
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 6.1 mm |
Diameter | 2.72 mm |
Details
Series | 6125FF |
Speed | Fast-Acting |
Amps | 6.3A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 72V DC |
Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 4 (RSR-316)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A404CH)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.6A, 250V AC, Non-Indicating (NON-6-1/4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 300A, 600V AC, Non-Indicating (FRS-R-300)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (NON-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FRN-R-1-1/2)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- Eaton Bussmann Fuses