Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, 6125FF Series, Fast-Acting, 2.5A, 125V AC
Mfr # TR2/6125FF2.5-R
Zoro # G805880040
product price: $0.53
/ea
Sold in multiples of 150 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6125FF
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 125V AC
- DC Voltage Rating 72V DC
Product Information
- Brand Eaton Bussmann
- MFR # TR2/6125FF2.5-R
- Zoro # G805880040
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 6.1 mm |
Diameter | 2.72 mm |
Details
Series | 6125FF |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 72V DC |
Interrupt Rating | 50A at 125V AC, 50A at 72V DC, 300A at 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703ZA)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 500A, 300V AC, Non-Indicating (JJN-500)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 5A, 600V AC, Non-Indicating (DFJ-5)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 5A, 250V AC, Non-Indicating (BP/AGC-5-RP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 450A, 600V AC, Non-Indicating (LPJ-450SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 90A, 600V AC, Indicating (LPJ-90SPI)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPJ-150SP)
- Eaton Bussmann Fuses