Shop All Specialty Fuses
Eaton Bussmann
Semiconductor Fuse, 170M Series, 350A, Fast-Acting, 700V AC, Bolt-On
Mfr # 170M3018
Zoro # G4379803
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating Not Rated
- Body Style Bolt-On
- Visual Indication Indicating
Product Information
- Brand Eaton Bussmann
- MFR # 170M3018
- Zoro # G4379803
- UPC # 051712254618
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 1-49/64 in |
Length | 1-31/32 in |
Width | 1-49/64 in |
Length (Straight Wireway) | 1 31/32 in |
Details
Item | Semiconductor Fuse |
Series | 170M |
Amps | 350A |
Speed | Fast-Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | Not Rated |
Body Style | Bolt-On |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 690V AC |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann 170M, Littelfuse PSR, Mersen PC |
Equivalent Series | 170M, PC, PSR |
Fits Fuse Block Style | Nonrejection |
Indicating / Nonindicating | Indicating |
Standards | CE, IEC 60269 Part 4, UL Recognized |
Element | Single |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fuse Speed | Fast Acting |
Rejection / Nonrejection | Nonrejection |
Weight | 352.6666667 g |
Description
Semiconductor Fuse, 350 A, 700V AC, Not Rated, 170M Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 690V AC, Fuse Size 1-31/32 in L x 1-49/64 in D x 1-49/64 in W, Length 1 31/32 in, Width 1-49/64 in, Depth 1-49/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element, Standards CE, IEC 60269 Part 4, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-75-1RL-Y)
- APPLETON ELECTRIC Receptacle Threaded Cover, 60A4P (PTTC60B)
- EATON BUSSMANN Fuse Link, 1000A, High Speed, 1000V AC, Blade (170M8650)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 60A, Fast-Acting, 250V AC, Bolt-On (FWX-60A)
- EATON BUSSMANN Cutout Link, FL3 Series, 65A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K65)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 175A, Fast-Acting, 250V AC, Bolt-On (FWX-175A)
- MERSEN Forklift Limiter Fuse, CNN Series, 350A, Very Fast Acting, 130V AC, Bolt-On (CNN350)
- Eaton Bussmann Specialty Fuses