Shop All Power Distribution Blocks
Eaton Bussmann
Power Distribution Block, 250A, 600VAC/DC
Mfr # 16390-3
Zoro # G101113675
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 250 A
- Power Distribution Block Design Open
- Voltage Rating 600V AC/DC
- Width 4 in
Product Information
- Brand Eaton Bussmann
- MFR # 16390-3
- Zoro # G101113675
- UPC # 051712208116
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 4 in |
Length | 3.18 in |
Depth | 5.2 in |
Overall Length | 3.18 in |
Overall Width | 4 in |
For Load Aluminum Wire Size - Minimum | Not Available |
For Load Copper Wire Size - Maximum | Not Available |
For Line Copper Wire Size - Minimum | Not Available |
For Line Aluminum Wire Size - Minimum | Not Available |
For Line Copper Wire Size - Maximum | Not Available |
For Load Copper Wire Size - Minimum | Not Available |
For Line Aluminum Wire Size - Maximum | Not Available |
For Load Aluminum Wire Size - Maximum | Not Available |
Overall Depth | 5.2 in |
Load Side Stud Size | 3/8-16 x 1-1/8" |
Line Side Stud Size | 3/8-16 x 1-1/8" |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Side Stud Size 3/8-16 x 1-1/8 In., For Line Copper Wire Size - Minimum Not Available, For Line Copper Wire Size - Maximum Not Available, Load Side Stud Size 3/8-16 x 1-1/8 In., For Load Copper Wire Size - Minimum Not Available, For Load Copper Wire Size - Maximum Not Available, Maximum Current - Copper Conductor 250 A, Maximum Voltage 600 V AC/DC, Number of Poles 3, Overall Depth 5.2 in, Overall Length 3.18 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- INTERMATIC Timer, Percent Cycle, NEMA3R, 20A, 3Hrs52Min (CT2000)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- EATON BUSSMANN Power Distr Block, Al/Cu, 600V AC/DC (16303-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V (16005-3)
- SQUARE D Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (9080LBA2652021)
- Eaton Bussmann Power Distribution Blocks