Shop All Faucet Repair and Maintenance
Eaton Bussmann
Power Distribution Block, 2 Poles, 1.75" L
Mfr # CPB162-2
Zoro # G801059488
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.75 in
- Overall Width 2.5 in
- Overall Depth 2.63 in
- Number of Poles 2
- RoHS Compliant Yes
Product Information
- Brand Eaton Bussmann
- MFR # CPB162-2
- Zoro # G801059488
- UPC # 051712592048
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Overall Length | 1.75 in |
Overall Width | 2.5 in |
Overall Depth | 2.63 in |
Details
Item | Cover/Screw Assy. |
Number of Poles | 2 |
RoHS Compliant | Yes |
Description
Cover/Screw Assy., Number of Poles 2, Overall Depth 2.63 in, Overall Length 1.75 in, Overall Width 2.5 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADD2)
- DELTA Delta Windemere Aerator (RP70191)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- EVERFLOW P-Trap with Box Escutcheon for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12712-S)
- AMERICAN STANDARD Veneto Seat For 97120-Prchr (760166-400.0010A)
- KOHLER Centura Repair Kit (GP30082)
- KOHLER Wrench, .078 Allen (1032955)
- SWIVEL ADP53229 2 x 3 in. White Down Spout Adaptor (SW878667)
- CHICAGO FAUCET Hot And Cold Water Pedal Box (625-LPABCP)
- T&S BRASS Lexan Leverold Style For - Part# Ts1145-45 (TS1145-45)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- Eaton Bussmann Faucet Repair and Maintenance