Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC
Mfr # TL-30PK4
Zoro # G1750880
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TL
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Product Information
- Brand Eaton Bussmann
- MFR # TL-30PK4
- Zoro # G1750880
- UPC # 51712418379
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Length | 1-1/4 in |
Fuse Size | 1-1/4 in L x 1-1/4 in H |
Details
Item | Plug Fuse |
Series | TL |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann TL, Littelfuse TLO, Mersen GTL |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Mounting | Threaded |
Weight | 0.044 lb |
Description
Medium duty TL fuses are used for residential motor circuits in kitchens workshops garages and utility rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J202010CHQRWW)
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- Eaton Bussmann Plug Fuses