Shop All Plug Fuses
Eaton Bussmann
Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK
Mfr # T-15
Zoro # G705945634
product price: $20.99
/pk 4, $5.25/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series T
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Visual Indication Indicating
Product Information
- Brand Eaton Bussmann
- MFR # T-15
- Zoro # G705945634
- UPC # 51712101219
- Country of Origin Mexico
- Category Plug Fuses
Dimensions
Fuse Size | 2.38 in L x 2.25 in W x 1.25 in H |
Length | 2.38 in |
Details
Item | Plug Fuse |
Series | T |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Screw-In |
Body Material | Plastic |
Equivalent Brand and Series | Bussmann T, Littelfuse TOO, Mersen GT |
Fits Fuse Block Style | Edison |
DC Voltage Rating | Not Rated |
Description
Bussmann 15 amps Dual Element Plug Fuse 4 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (HM60100-3CR)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Non Hinged Clamp (A101204)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 20A, 125V AC (BP/MB-20)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- Eaton Bussmann Plug Fuses