Shop All Fuse Assortments
Eaton Bussmann
Plug Fuse Kit, SL Series, 6 Fuses Included 15 A to 30 A, 125V AC
Mfr # SL-EK
Zoro # G8624669
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included SL
- Speed Time-Delay
- Total Number of Fuses Included 6
- Fuse Kit Amp Range 15 A to 30 A
- AC Voltage Rating 125V AC
Product Information
- Brand Eaton Bussmann
- MFR # SL-EK
- Zoro # G8624669
- UPC # 51712502078
- Country of Origin Mexico
- Category Fuse Assortments
Dimensions
Product Width | 1.125 in |
Details
Item | Plug Fuse Kit |
Fuse Series Included | SL |
Speed | Time-Delay |
Total Number of Fuses Included | 6 |
Fuse Kit Amp Range | 15 A to 30 A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Tool Included | (1) FT-3 Fuse Tester/Puller |
Visual Indication | Non-Indicating |
Body Style | Screw-In |
Body Material | Ceramic |
Description
Will test most household fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (72130NP)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- RED DOT Weatherproof Cover, 1 Gang, PVC (CKPS-BR)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 10 A to 30 A, Not Rated (BP/ATM-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- Eaton Bussmann Fuses