Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating
Mfr # HM25030-2PR
Zoro # G0464600
original price:
$30.11
18% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K5
- Series HM
- Number of Poles 2
- Amp Range 0 to 30A
- Voltage Rating 250V AC/DC
Product Information
- Brand Eaton Bussmann
- MFR # HM25030-2PR
- Zoro # G0464600
- UPC # 051712512756
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.20 in |
Width | 2 in |
Height | 2 in |
For Fuse Size | 2 in L x 9/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 2, 250V AC/125V DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series NLN, NON, OT, REN, RF, RLN, Series HM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 18 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Pressure Plate, Height 2 in, Width 2 in, Length 3.2 in, Spring Reinforced Clip Yes, Standards CE, CSA Certified, REACH, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Emergency Stop Control Station, 1 NC Contact, Push Pull, 40mm Head (SLA11NPNC002)
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- C2G 20Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04023)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1C)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVRI-CCM)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1C)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- Eaton Bussmann Fuse Blocks & Holders