Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-RH-60100
Zoro # G5075533
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K
- Amp Range 70 to 100A
- Voltage Rating 600V AC/DC
- Mounting Style Snap-On
- Visual Indication Non-Indicating
Product Information
- Brand Eaton Bussmann
- MFR # CVR-RH-60100
- Zoro # G5075533
- UPC # 051712369503
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2 in |
Length | 8.80 in |
Height | 2.90 in |
Details
Item | Open Fuse Block Cover |
UL Class | H; K |
Amp Range | 70 to 100A |
Voltage Rating | 600V AC/DC |
Mounting Style | Snap-On |
Visual Indication | Non-Indicating |
Fuse Block Design | Covered |
Standards | CSA Certified, UL Listed |
For Fuse Class | H, K |
For Use With | HM60100-1CR, HM60100-2CR, HM60100-3CR, RM60100-1CR, RM60100-2CR, RM60100-3CR |
Fuse UL Class | H, K |
Weight | .17 LB |
Max. Voltage | 600V AC/DC |
Max. Amps | 100A |
Description
CVR Fuse Block Covers, 61 to 100 A, 600V AC, For Fuse Class H, RK5 and RK1, Nonindicating, For Use With HM60100-1CR, HM60100-2CR, HM60100-3CR, RM60100-1CR, RM60100-2CR, RM60100-3CR, Length 8.8 in, Width 2.0 in, Height 2.9 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- SOUTHWIRE Electrical Box, 130 cu in, Masonry Box, 6 Gang, Steel (TB-635)
- LEVITON Watertight Locking Connector (25W04)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25100)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 201 to 400A Amp Range, 600V AC/DC Volt Rating (T60400-1C)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60323J)
- Eaton Bussmann Fuse Blocks & Holders