Shop All Fuse Blocks & Holders
Eaton Bussmann
Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # BMM603-2C
Zoro # G4821839
original price:
$38.90
23% off
new price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BMM
- Number of Poles 2
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
Product Information
- Brand Eaton Bussmann
- MFR # BMM603-2C
- Zoro # G4821839
- UPC # 051712486491
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 1.60 in |
Length | 3 in |
Height | 1.30 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Description
Fuse Block, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series BMM, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.3 in, Width 1.6 in, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- ICP DAS TPD280H 2.8" High Resolution TFT Color Touch (TPD280H)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG5)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVRI-RH-25060)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-1CR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-2CR)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038R)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3031S)
- MERSEN Power Distribution Block, 3 Poles, 250 to 310A Amp Range, 1000V AC/DC Volt Rating (MPDB67633)
- Eaton Bussmann Fuse Blocks & Holders