Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC
Mfr # BP/MDL/4
Zoro # G8630768
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 250V AC
- Interrupt Rating 200A at 250V AC, 10kA at 125V AC
Product Information
- Brand Eaton Bussmann
- MFR # BP/MDL/4
- Zoro # G8630768
- UPC # 51712813204
- Country of Origin United States
- Category Midget Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 4A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 200A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
As electronic equipment becomes smaller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Purple (HS357-S250-PURPLE)
- LEGRAND Wht Mtl Hicap Flt Elbow (BWH6)
- EATON Circuit Breaker, BRN Series 30A, 1 Pole, 120/240V AC (BRN130GF)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FNM-6/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- Eaton Bussmann Fuses