Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, FRN-R Series, Time-Delay, 40A, 250V AC, 20kA DC
Mfr # BP/FRN-R-40ID
Zoro # G8647148
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FRN-R
- Speed Time-Delay
- Amps 40A
- AC Voltage Rating 250V AC
- Interrupt Rating 20kA DC
Product Information
- Brand Eaton Bussmann
- MFR # BP/FRN-R-40ID
- Zoro # G8647148
- UPC # 51712237130
- Country of Origin Mexico
- Category Midget Fuses
Details
Series | FRN-R |
Speed | Time-Delay |
Amps | 40A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 20kA DC |
Body Style | Cylindrical |
DC Voltage Rating | 125V DC |
Item | Midget Fuse |
Brand | EATON BUSSMANN |
Description
EasyID FRN-R fuses offer the additional advantage of open fuse status that makes finding the open fuse easier and faster. These fuses feature the same energy efficiency and electrical performance characteristics as the green label non-indicating versions. Indicator shows when the fuse is open.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (TY28MX)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Screw On (HW-J80804SCWW)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLM-30)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-40)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KLM-1/4)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.60A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-6/10)
- Eaton Bussmann Midget Fuses