Shop All Midget Fuses
Eaton Bussmann
Midget Fuse, BAF Series, Fast-Acting, 10A, 250V AC, Non-Indicating
Mfr # BAF-10
Zoro # G3435512
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BAF
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Product Information
- Brand Eaton Bussmann
- MFR # BAF-10
- Zoro # G3435512
- UPC # 051712320108
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | BAF |
Speed | Fast-Acting |
Amps | 10A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC, 200A at 250V AC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann BAF, Littelfuse BLF, Mersen OTM |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Standards | CE, CSA, UL Listed |
In Line Fuseholder | D |
Element | Single |
Fuse Holder Code | D |
Equivalent Series | BAF, BLF, OTM |
Weight | 0.25 lb |
Brand | EATON BUSSMANN |
Description
Fuse, 10A, 250V AC, Not Rated, Class Midget, BAF Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann BAF, Littelfuse BLF, Mersen OTM, Equivalent Series BAF, BLF, OTM, Compatible Fuse Block Series BM, BMM, C2617, C5268, CHM, HEB, HEX, HPG, HPS, Body Material Fiberglass, Single Element, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- ICM CONTROLS Contactor, (3) Poles, 3.39 in H, 3.03 in W (AF16-30-10-11)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 9A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-9)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FNM-2/10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 60A, 250V AC, 20kA DC (BP/FRN-R-60ID)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-5)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 10A, 250V AC, 20kA DC (BP/FRN-R-10)
- Eaton Bussmann Midget Fuses