Shop All Specialty Fuses
Eaton Bussmann
Medium-Voltage Fuse, ABFNA Series, 3.15A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type
Mfr # 15.5ABFNA3.15
Zoro # G2618777
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Time-Delay
- AC Voltage Rating 15,500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Visual Indication Non-Indicating
Product Information
- Brand Eaton Bussmann
- MFR # 15.5ABFNA3.15
- Zoro # G2618777
- UPC # 051712831048
- Country of Origin India
- Category Specialty Fuses
Dimensions
Diameter | 1 in |
Length | 10 in |
Details
Item | Medium-Voltage Fuse |
Series | ABFNA |
Amps | 3.15A |
Speed | Time-Delay |
AC Voltage Rating | 15,500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 32kA at 15,500V AC |
Link Type | VT |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann ABFNA |
Equivalent Series | ABFNA |
Fits Fuse Block Style | Nonrejection |
Class | E-Rated |
Standards | IEC 282-1 |
Element | Dual |
Description
Medium Voltage Fuse, 3 3/20 A, 15,500V AC, Not Rated, Class E-Rated, ABFNA Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 32kA at 15,500V AC, Fuse Size 10 in L x 1 in dia, Length 10 in, Diameter 1 in, Equivalent Brand and Series Bussmann ABFNA, Equivalent Series ABFNA, Body Material Fiberglass, Dual Element, Standards IEC 282-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Standard Cable Tie, 14 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (TY528MX)
- LEVITON GFI Receptacle (GFTR2-I)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L, Arm Depth: 1.19 in (ZCE21)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- MERSEN Forklift Limiter Fuse, CNL Series, 250A, Time-Delay, 80V AC, Bolt-On (CNL250)
- Eaton Bussmann Fuses