Shop All Specialty Fuses
Eaton Bussmann
Limiter Fuse, ANN Series, 800A, Very Fast Acting, 125V AC, Bolt-On
Mfr # ANN-800
Zoro # G3492203
product price: $69.47
/ea
$69.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ANN
- Amps 800A
- Speed Very Fast Acting
- AC Voltage Rating 125V AC
- DC Voltage Rating 80V DC
Product Information
- Brand Eaton Bussmann
- MFR # ANN-800
- Zoro # G3492203
- UPC # 051712706438
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 7/8 in |
Length | 3-3/16 in |
Details
Item | Limiter Fuse |
Series | ANN |
Amps | 800A |
Speed | Very Fast Acting |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 80V DC |
Body Style | Bolt-On |
Visual Indication | Indicating |
Interrupt Rating | 2.5kA at 125V AC, 2.7kA at 80V DC |
Body Material | Glass/Melamine |
Equivalent Brand and Series | Bussmann ANN, Littelfuse CNN, Mersen CNN |
Equivalent Series | ANN, CNN |
Fits Fuse Block Style | Nonrejection |
Element | Single |
Fuse Amps | 800A |
Standards | CE, CSA Certification Class 1422-30, UL Guide JFHR2 |
Fuse Speed | Very Fast Acting |
Fuse Voltage Rating | 125VAC/80VDC |
Indicating / Nonindicating | Indicating |
Compatible Fuse Block Series | 4164 |
Weight | 0.27 lb |
Mounting | Stud |
Description
Forklift Limiter Fuse, 800 A, 125V AC, 80V DC, ANN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 125V AC, 2.7kA at 80V DC, Fuse Size 3-3/16 in L x 7/8 in dia, Length 3 3/16 in, Width Not Applicable, Depth Not Applicable, Diameter 7/8 in, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Compatible Fuse Block Series 4164, Body Material Glass/Melamine, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- ALTRONIX Terminal Block, Removable (TB1)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 35A, Time-Delay, 250V AC, Cylindrical (FRN-R-35)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- EATON BUSSMANN Bussmann - Cooper TL-20PK4 4 Count 20 Amp Time Delay Plug Fuses (TL-20PK4)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 125A, Fast-Acting, 500V AC, Bolt-On (FWH-125B)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (BP/NON-15)
- UEI Milimeter Fuse, AF Series, 11A, 1000V AC (AF39)
- Eaton Bussmann Specialty Fuses