Shop All Specialty Fuses
Eaton Bussmann
Limiter Fuse, ALS Series, 300A, Fast-Acting, Not Rated, Bolt-On
Mfr # ALS-300B
Zoro # G4717684
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Speed Fast-Acting
- AC Voltage Rating Not Rated
- DC Voltage Rating 80V DC
- Body Style Bolt-On
Product Information
- Brand Eaton Bussmann
- MFR # ALS-300B
- Zoro # G4717684
- UPC # 051712395588
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/16 in |
Length | 3-3/4 in |
Details
Item | Limiter Fuse |
Series | ALS |
Amps | 300A |
Speed | Fast-Acting |
AC Voltage Rating | Not Rated |
DC Voltage Rating | 80V DC |
Body Style | Bolt-On |
Visual Indication | Non-Indicating |
Interrupt Rating | 5kA at 80V DC |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann ALS, Mersen ALS |
Equivalent Series | ALS |
Fits Fuse Block Style | Nonrejection |
Fuse Voltage Rating | 48VDC |
Element | Single |
Fuse Amps | 300A |
Standards | UL Recognized, JFHR2, E56412 |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Weight | 0.15 lb |
Description
Forklift Limiter Fuse, 300 A, Not Rated, 80V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 5kA at 80V DC, Fuse Size 3-3/4 in L x 1-1/16 in dia, Length 3 3/4 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann ALS, Mersen ALS, Equivalent Series ALS, Body Material Fiberglass, Single Element, Standards UL Recognized, JFHR2, E56412
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- GAMPAK CLAMP GROUNDING ROD 5/8"" (49163)
- ZORO SELECT Wall Switch, 1-Poke, 20A, Brown, 1-1/2HP (4901RKL)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 20A, Fast-Acting, 250V AC, Cylindrical (FWX-20A14F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 25A, Fast-Acting, 500V AC, Cylindrical (FWH-25A14F)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 20A, Fast-Acting, 600V AC, Bolt-On (KAC-20)
- EATON BUSSMANN Limiter Fuse, ANN Series, 50A, Very Fast Acting, 125V AC, Bolt-On (ANN-50)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- Eaton Bussmann Specialty Fuses