Shop All Fuse Assortments
Eaton Bussmann
Industrial Fuse Kit, FRN-R, FRS-R Series, 39 Fuses Included RK-5 Class, 10 A to 100 A
Mfr # RK5SK-39
Zoro # G2712936
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included FRN-R, FRS-R
- Fuse Class RK-5
- Speed Time-Delay
- Total Number of Fuses Included 39
- Visual Indication Non-Indicating
Product Information
- Brand Eaton Bussmann
- MFR # RK5SK-39
- Zoro # G2712936
- UPC # 51712630177
- Country of Origin Mexico
- Category Fuse Assortments
Dimensions
Product Width | .001 in |
Details
Item | Industrial Fuse Kit |
Fuse Series Included | FRN-R, FRS-R |
Fuse Class | RK-5 |
Speed | Time-Delay |
Total Number of Fuses Included | 39 |
Visual Indication | Non-Indicating |
Fuse Kit Amp Range | 10 A to 100 A |
Fuses Included | (3) FRN-R 10, 15, 20, 25, 30, 60, 100; (3) FRS-R 10, 15, 20, 30, 60, 100; (1) 263-R Reducer; (1) 663-R Reducer |
AC Voltage Rating | 250V AC, 600V AC |
DC Voltage Rating | 125V DC, 250V DC, 300V DC |
Tool Included | (1) FP-2 Fuse Puller; (1) 6 in Wire Strippers |
Body Style | Blade, Cylindrical |
Body Material | Fiberglass |
Fuse Kit Contents | (3) FRN-R 10, 15, 20, 25, 30, 60, 100; (3) FRS-R 10, 15, 20, 30, 60, 100; (1) 263-R Reducer; (1) 663-R Reducer; (1) FP-2 Fuse Puller; (1) 6" Wire Strippers |
Standards | CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ |
Description
Fuse Kit, Industrial Fuse Kit, Total Number of Fuses Included 39, Fuse Series Included FRN-R, FRS-R, Fuse Class RK-5, 250V AC, 600V AC, 125V DC, 250V DC, 300V DC, Fuse Kit Amp Range 10 to 100 A, Fuses Included (3) FRN-R 10, 15, 20, 25, 30, 60, 100; (3) FRS-R 10, 15, 20, 30, 60, 100; (1) 263-R Reducer; (1) 663-R Reducer, Tool Included (1) FP-2 Fuse Puller; (1) 6 in Wire Strippers, Nonindicating, Time Delay, Body Style Blade, Cylindrical, Body Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, SingleReceptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, White (RR374W)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 36 Fuses Included 5 A to 30 A, Not Rated (ATM-ID-SK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- Eaton Bussmann Fuse Assortments