Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC
Mfr # BP/MDL-15
Zoro # G1938471
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 32V AC
- Interrupt Rating 1kA at 32V AC
Product Information
- Brand Eaton Bussmann
- MFR # BP/MDL-15
- Zoro # G1938471
- UPC # 51712814942
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 32V AC |
Interrupt Rating | 1kA at 32V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- SQUARE D Molded Case Circuit Breaker, LA Series 250A, 3 Pole, 600V AC (LA36250)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SLC008)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/4-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kkA at 125V AC, 5 PK (GMC-1.6-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/2-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.20A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-2/10-R)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMQ-6-1/4)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- Eaton Bussmann Fuses