Shop All Fuse Assortments
Eaton Bussmann
Glass Fuse Kit, AGC Series, 60 Fuses Included 5 A to 30 A, Not Rated
Mfr # AGC-EK
Zoro # G306902340
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- Speed Fast-Acting
- Total Number of Fuses Included 60
- Fuse Kit Amp Range 5 A to 30 A
- AC Voltage Rating Not Rated
Product Information
- Brand Eaton Bussmann
- MFR # AGC-EK
- Zoro # G306902340
- UPC # 51712637671
- Country of Origin Japan
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
Speed | Fast-Acting |
Total Number of Fuses Included | 60 |
Fuse Kit Amp Range | 5 A to 30 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | (1) FT-3 Fuse Tester/Puller |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 15A, 2 Pole, 120/240V AC (UBIA215NI)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- ERICSON Connector Nema 5-20, Perma-Tite Extreme (1612-CW6P)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7683AR04F22RX)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 14 A to 30A, 32V AC (BP/SFE-AH6-RP)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 42 Fuses Included K Class, 5 A to 30 A, Not Rated (NO.43)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 8 Fuses Included 2 A to 30A, Not Rated (BP/ATM-A8-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included No Fuse Class Class, 10 A to 30 A, Not Rated (BP/ATC-AID)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- Eaton Bussmann Fuses