Shop All Glass Fuses
Eaton Bussmann
Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK
Mfr # BP/AGC-1-RP
Zoro # G905946264
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Product Information
- Brand Eaton Bussmann
- MFR # BP/AGC-1-RP
- Zoro # G905946264
- UPC # 51712175166
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC, 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 32V DC |
Item | Glass Fuse |
Description
The Bussmann AGC series 1 amp fast-act electronic fuses (5-pack) are intended for use in electronic-circuit applications such as electronic products and appliances that require a fast-acting fuse. The CSA- and UL-listed fuses are 1/4 in. W x 1-1/4 in. L with nickel-plated-brass end caps and a glass-tube construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- TRIPP LITE Raceway Surge Protectr, 24 Outlet, Gry (SS7619-15)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-300-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 100mA, 250V AC, 35A at 250V AC, 5 PK (S500-100-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/AGC-1-1/2-RP)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (GDB-4A)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- Eaton Bussmann Fuses