Shop All Fuse Reducers & Clips
Eaton Bussmann
Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 400A Amp Range
Mfr # NO.242-R
Zoro # G901059418
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Non-Indicating
- Standards UL Listed Guide IZZR File E12853
- For Fuse Class R
- Voltage Rating 250V AC
- Max. Voltage 250V AC
Product Information
- Brand Eaton Bussmann
- MFR # NO.242-R
- Zoro # G901059418
- UPC # 051712613682
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
Visual Indication | Non-Indicating |
Standards | UL Listed Guide IZZR File E12853 |
For Fuse Class | R |
Voltage Rating | 250V AC |
Max. Voltage | 250V AC |
Amp Range | 400A |
Max. Amps | 400A |
Fits Fuse Block Style | Rejection |
Fuse UL Class | R |
Description
Buss Class R Reducer Fuse, For Fuse Class R, 0 to 400 A, 250V AC, Rejection, Max. Amps 400 A, Standards UL Listed Guide IZZR File E12853
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (7765C)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Faceplate, White (KP26)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0B13)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 200A Max. Amps, 600V AC/DC Max. Volts, 200A Amp Range (626)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (663-R)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616-R)
- Eaton Bussmann Fuse Reducers & Clips