Shop All Fuse Accessories
Eaton Bussmann
Fuse Panel, 32V DC Volt Rating, Quick Connect
Mfr # 247235
Zoro # G803999539
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Quick Connect
- Voltage Rating 32V DC
- Max. Voltage 32V DC
- Series ATC
Product Information
- Brand Eaton Bussmann
- MFR # 247235
- Zoro # G803999539
- UPC # 51712273442
- Country of Origin United States
- Category Fuse Accessories
Details
Item | Fuse Panel |
Connector Type | Quick Connect |
Voltage Rating | 32V DC |
Max. Voltage | 32V DC |
Series | ATC |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Single common power input
- Qc terminals
- Fast acting ceramic
- Color: Clear
- Power: 32V
- Country of Origin: USA
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 1/4 In, Silver, PK25 (V200 1/4S2)
- ZORO SELECT Extension Cord, 12 Gauge, SJTW, Ylw, 25 ft. (EC0049)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3I)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 4 Poles, Quick Connect, Automotive Fuse Type (15600-04-20)
- Eaton Bussmann Fuse Accessories