Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug
Mfr # JT60060
Zoro # G608437960
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Box Lug
- Amp Range 60A
- Length 4.4 in
- For Fuse Size 2-3/8 in L x 1-1/16 in dia
- Mounting Style DIN-Rail
Product Information
- Brand Eaton Bussmann
- MFR # JT60060
- Zoro # G608437960
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Length | 4.4 in |
For Fuse Size | 2-3/8 in L x 1-1/16 in dia |
Width | 3.06 in |
Height | 3.10 in |
Details
Connector Type | Box Lug |
Amp Range | 60A |
Mounting Style | DIN-Rail |
Voltage Rating | 600V AC |
Item | Fuse Holder |
Number of Poles | 1 |
Fuse UL Class | J |
Body Material | Thermoplastic |
Series | JT |
Current | 35 A AMP |
For Fuse Class | J |
Fits Fuse Block Style | Non-Rejection |
Max. Voltage | 600V AC |
Max. Amps | 60A |
Wire Range | 14 AWG to 4 AWG |
Visual Indication | Non-Indicating |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (6721278)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5045)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Fuse Panel, 32V DC Volt Rating, Quick Connect (247235)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 1 Poles, Box Lug, Midget Fuse Type (CCP2-1-30M)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- Eaton Bussmann Fuse Accessories