Shop All Fuse Accessories
Eaton Bussmann
Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type
Mfr # BP/HHG-RP
Zoro # G106902366
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 32V AC/DC
- Connector Type Wire Leads
- Fits Fuse Type Blade Fuse
- Mounting Style In-Line
Product Information
- Brand Eaton Bussmann
- MFR # BP/HHG-RP
- Zoro # G106902366
- UPC # 51712182478
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 30A |
Voltage Rating | 32V AC/DC |
Connector Type | Wire Leads |
Fits Fuse Type | Blade Fuse |
Mounting Style | In-Line |
Max. Amps | 30A |
Wire Range | 12 AWG |
Max. Voltage | 32V AC/DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eaton PowerWare PWHR1234W2FR 12V 8Ah UPS Battery (EATON-POWERWARE PWHR1234W2FR)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-30CF)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- Eaton Bussmann Fuse Accessories