Shop All Fuse Accessories
Eaton Bussmann
Fuse, 160A Amp Range, 700V AC Volt Rating
Mfr # 170M3464
Zoro # G104403285
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 160A
- Voltage Rating 700V AC
- Standards CE Marked; IEC Rated
- Height 50 mm
- DC Voltage Rating Not Rated
Product Information
- Brand Eaton Bussmann
- MFR # 170M3464
- Zoro # G104403285
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 50 mm |
Length | 60 mm |
Width | 43 mm |
Details
Item | Fuse |
Amp Range | 160A |
Voltage Rating | 700V AC |
Standards | CE Marked; IEC Rated |
DC Voltage Rating | Not Rated |
Class | Class aR |
Body Style | Square Body |
Weight | 44.16666667 g |
AC Voltage Rating | 700V AC |
Interrupt Rating | 200 kAIC |
Amps | 160 A |
Brand | EATON BUSSMANN |
Max. Voltage | 700V AC |
Max. Amps | 160A |
Description
27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLU-1200)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- EATON BUSSMANN Disconnect Switches, 100A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-100CF)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH30J2I)
- EATON BUSSMANN Box Cover Unit, 15A Amp Range, 125V AC/DC Volt Rating (BP/SSU)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug (JTN60060)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- Eaton Bussmann Fuse Accessories